Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 25mm x 250mm PL, 50T
Mfr # 250-5M-25E
Zoro # G616207678
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
9-5/6 in
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250-5M-25E
Zoro #
G616207678
UPC #
199453031508
Country of Origin
China
Dimensions
Top Width
25mm
Outside Length
9-5/6 in
Belt Trade Size
5M
Pitch Length
250 mm
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Tooth Shape
Curvilinear
Pitch
5 mm
Industry Number
250-5M-25E
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.