Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 25mm x 825mm PL, 165T
Mfr # 825-5M-25E
Zoro # G016188201
product price:Â $15.89
/eaKey Features
Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
32-1/2 in
Tooth Shape
Curvilinear
Belt Trade Size
5M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
825-5M-25E
Zoro #
G016188201
UPC #
199453029260
Country of Origin
China
Dimensions
Top Width
25mm
Outside Length
32-1/2 in
Belt Trade Size
5M
Pitch Length
825 mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
825-5M-25E
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
165
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.