Timing Belt, 5ME, 25mm x 935mm PL, 187T
Mfr # 935-5M-25E
Zoro # G116196434
product price: $17.99
/eaKey Features
Width - Timing Belts
1 in
Outside Length
36-4/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
935-5M-25E
Zoro #
G116196434
UPC #
199453029543
Country of Origin
China
Dimensions
Width - Timing Belts
1 in
Outside Length
36-4/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.