Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 360mm x 265mm PL, 53T
Mfr # 265-5M-360E
Zoro # G516192142
product price:Â $73.39
/eaKey Features
Belt Trade Size
5M
Industry Number
265-5M-360E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
360 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
265-5M-360E
Zoro #
G516192142
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
5M
Top Width
360 mm
Pitch Length
265 mm
Outside Length
10-3/7 in
Details
Item
Timing Belt
Industry Number
265-5M-360E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
53
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.