Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 380mm x 350mm PL, 70T
Mfr # 350-5M-380E-SLV
Zoro # G816187138
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
380mm
Tooth Shape
Curvilinear
Belt Trade Size
5M
Belt Series
Dura-Sync Torque Elite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
350-5M-380E-SLV
Zoro #
G816187138
UPC #
199453032048
Country of Origin
China
Dimensions
Top Width
380mm
Belt Trade Size
5M
Pitch Length
350 mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Tooth Location
One Side
Pitch
5 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
350-5M-380E-SLV
Belt Coating
Nylon
Number of Teeth
70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.