Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 380mm x 550mm PL, 110T
Mfr # 550-5M-380E-SLV
Zoro # G116191125
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
5M
Industry Number
550-5M-380E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
380 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550-5M-380E-SLV
- Zoro #
- G116191125
- UPC #
- 199453032987
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 380 mm
- Pitch Length
- 550 mm
Details
- Item
- Timing Belt
- Industry Number
- 550-5M-380E-SLV
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 110
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.