Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 440mm x 1685mm PL, 337T
Mfr # 1685-5M-440E-SLV
Zoro # G916194043
product price:Â $570.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Number of Teeth
337
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Industry Number
1685-5M-440E-SLV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1685-5M-440E-SLV
Zoro #
G916194043
UPC #
199453034868
Country of Origin
China
Dimensions
Pitch Length
1685 mm
Top Width
440mm
Belt Trade Size
5M
Details
Belt Material
Chloroprene Polymer
Number of Teeth
337
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Industry Number
1685-5M-440E-SLV
Item
Timing Belt
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.