Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 440mm x 510mm PL, 102T
Mfr # 510-5M-440E-SLV
Zoro # G016188690
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Industry Number
510-5M-440E-SLV
Reinforcing Cord Material
Fiberglass
Number of Teeth
102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
510-5M-440E-SLV
Zoro #
G016188690
UPC #
199453032741
Country of Origin
China
Dimensions
Pitch Length
510 mm
Belt Trade Size
5M
Top Width
440mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Belt Series
Dura-Sync Torque Elite
Industry Number
510-5M-440E-SLV
Reinforcing Cord Material
Fiberglass
Number of Teeth
102
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.