Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 9mm x 1500mm PL, 300T
Mfr # 1500-5M-09E
Zoro # G716198630
product price:Â $10.39
/eaKey Features
Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
59 in
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1500-5M-09E
Zoro #
G716198630
UPC #
199453030594
Country of Origin
China
Dimensions
Top Width
9mm
Outside Length
59 in
Pitch Length
1500 mm
Belt Trade Size
5M
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
1500-5M-09E
Number of Teeth
300
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.