Timing Belt, 5ME, 9mm x 385mm PL, 77T
Mfr # 385-5M-09E
Zoro # G216201595
product price: $2.65
/eaSold in multiples of 3 for $7.95
Key Features
Width - Timing Belts
1/3 in
Outside Length
15-1/6 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385-5M-09E
Zoro #
G216201595
UPC #
199453028058
Country of Origin
China
Dimensions
Width - Timing Belts
1/3 in
Outside Length
15-1/6 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.