Timing Belt, 5ME, 9mm x 670mm PL, 134T
Mfr # 670-5M-09E
Zoro # G516183539
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Width - Timing Belts
1/3 in
Outside Length
26-3/8 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670-5M-09E
Zoro #
G516183539
UPC #
199453028836
Country of Origin
China
Dimensions
Width - Timing Belts
1/3 in
Outside Length
26-3/8 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.