Shop D&D
See all product information
Create Account
Timing Belt, 5MK, 410mm x 500mm PL, 100T
Mfr # 500-5MK-410
Zoro # G116185698
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Top Width
410 mm
Belt Material
Chloroprene Polymer
Outside Length
19-2/3 in
Belt Trade Size
5MK
Pitch Length
500 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
500-5MK-410
Zoro #
G116185698
UPC #
-
Country of Origin
China
Dimensions
Top Width
410 mm
Outside Length
19-2/3 in
Belt Trade Size
5MK
Pitch Length
500 mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Pitch
5 mm
Reinforcing Cord Material
Kevlar
Belt Coating
Nylon
Item
Timing Belt
Industry Number
500-5MK-410
Number of Teeth
100
Belt Series
Dura-Sync Torque Ultimate
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.