Zoro Homepage

Timing Belt, 5MKE, 450mm x 600mm PL, 120T

  • Mfr # 600-5MK-450E

  • Zoro # G916197686


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
17-5/7 in
Outside Length
23-5/8 in
Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-5MK-450E
Zoro #
G916197686
UPC #
199453051087
Country of Origin
China

Dimensions

Width - Timing Belts
17-5/7 in
Outside Length
23-5/8 in

Details

Material
Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.