Timing Belt, 65 Teeth, 65 in Wide, 65CCB175.2.5
- Mfr # 65CCB175.2.5
- Zoro # G108288499
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
CCB
Industry Number
65CCB175.2.5
Tooth Location
One Side
Top Width
2.50 in
Pitch Length
65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65CCB175.2.5
- Zoro #
- G108288499
- UPC #
- -
- Country of Origin
- China
- Item
- Timing Belt
- Industry Number
- 65CCB175.2.5
- Tooth Location
- One Side
- Number of Teeth
- 65
Dimensions
- Belt Trade Size
- CCB
- Top Width
- 2.50 in
- Pitch Length
- 65 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.