
Timing Belt, 8M, 130mm x 536mm PL, 67T
Mfr # 536-8M-130
Zoro # G316200153
product price:Â $50.45
/eaKey Features
Width - Timing Belts
5-1/8 in
Outside Length
21-1/9 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536-8M-130
Zoro #
G316200153
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
5-1/8 in
Outside Length
21-1/9 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.