
Timing Belt, 8M, 15mm x 1328mm PL, 166T
Mfr # 1328-8M-15
Zoro # G616184177
product price: $17.99
/eaKey Features
Width - Timing Belts
3/5 in
Outside Length
52-2/7 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1328-8M-15
Zoro #
G616184177
UPC #
190859454625
Country of Origin
China
Dimensions
Width - Timing Belts
3/5 in
Outside Length
52-2/7 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.