Shop D&D
See all product information
Create Account
Timing Belt, 8M, 230mm x 3120mm PL, 390T
Mfr # 3120-8M-230
Zoro # G616207401
product price:Â $708.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
3120-8M-230
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
230 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3120-8M-230
- Zoro #
- G616207401
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 230 mm
- Pitch Length
- 3120 mm
- Outside Length
- 122-5/6 in
Details
- Item
- Timing Belt
- Industry Number
- 3120-8M-230
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 390
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.