
Timing Belt, 8M, 23mm x 1352mm PL, 169T
Mfr # 1352-8M-23
Zoro # G416187507
product price: $28.15
/eaKey Features
Width - Timing Belts
1 in
Outside Length
53-2/9 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1352-8M-23
Zoro #
G416187507
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1 in
Outside Length
53-2/9 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.