Zoro Homepage

Timing Belt, 8M, 31mm x 1280mm PL, 160T

  • Mfr # 1280-8M-31

  • Zoro # G616205612


product price: $35.15
/ea

Key Features

Width - Timing Belts
1-2/9 in
Outside Length
50-2/5 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280-8M-31
Zoro #
G616205612
UPC #
190859774297
Country of Origin
China

Dimensions

Width - Timing Belts
1-2/9 in
Outside Length
50-2/5 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.