
Timing Belt, 8M, 41mm x 1608mm PL, 201T
Mfr # 1608-8M-41
Zoro # G216200178
product price: $59.69
/eaKey Features
Width - Timing Belts
1-3/5 in
Outside Length
63-1/3 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1608-8M-41
Zoro #
G216200178
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1-3/5 in
Outside Length
63-1/3 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.