Shop D&D
See all product information
Create Account
Timing Belt, 8M, 450mm x 5576mm PL, 697T
Mfr # 5576-8M-440-SLV
Zoro # G116184431
product price:Â $1,936.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
5576-8M-440-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
450 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5576-8M-440-SLV
Zoro #
G116184431
UPC #
199453019209
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
450 mm
Pitch Length
5576 mm
Outside Length
219-1/2 in
Details
Item
Timing Belt
Industry Number
5576-8M-440-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
697
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.