Shop D&D
See all product information
Create Account
Timing Belt, 8M, 450mm x 696mm PL, 87T
Mfr # 696-8M-450-SLV
Zoro # G616206787
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
696-8M-450-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
450mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
696-8M-450-SLV
Zoro #
G616206787
UPC #
190859727446
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
450mm
Pitch Length
696 mm
Outside Length
27-2/5 in
Details
Item
Timing Belt
Industry Number
696-8M-450-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
87
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.