Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 20mm x 472mm PL, 59T
Mfr # 472-8M-20E
Zoro # G116188453
product price:Â $6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Top Width
20mm
Belt Material
Chloroprene Polymer
Outside Length
18-4/7 in
Pitch Length
472 mm
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
472-8M-20E
Zoro #
G116188453
UPC #
199453035537
Country of Origin
China
Dimensions
Top Width
20mm
Outside Length
18-4/7 in
Pitch Length
472 mm
Belt Trade Size
8M
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
59
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Series
Dura-Sync Torque Elite
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
8 mm
Industry Number
472-8M-20E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.