Timing Belt, 8ME, 20mm x 688mm PL, 86T
Mfr # 688-8M-20E
Zoro # G816195645
product price: $9.95
/eaKey Features
Width - Timing Belts
4/5 in
Outside Length
27 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
688-8M-20E
Zoro #
G816195645
UPC #
199453035858
Country of Origin
China
Dimensions
Width - Timing Belts
4/5 in
Outside Length
27 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.