Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 30mm x 1416mm PL, 177T
Mfr # 1416-8M-30E
Zoro # G116192757
product price:Â $30.75
/eaKey Features
Top Width
30mm
Belt Material
Chloroprene Polymer
Outside Length
55-3/4 in
Pitch Length
1416 mm
Industry Number
1416-8M-30E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1416-8M-30E
Zoro #
G116192757
UPC #
199453037166
Country of Origin
China
Dimensions
Top Width
30mm
Outside Length
55-3/4 in
Pitch Length
1416 mm
Belt Trade Size
8M
Details
Belt Material
Chloroprene Polymer
Industry Number
1416-8M-30E
Number of Teeth
177
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Tooth Location
One Side
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.