Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 30mm x 1728mm PL, 216T
Mfr # 1728-8M-30E
Zoro # G616198501
product price:Â $37.55
/eaKey Features
Belt Trade Size
8M
Industry Number
1728-8M-30E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1728-8M-30E
Zoro #
G616198501
UPC #
199453041781
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
30 mm
Pitch Length
1728 mm
Outside Length
68 in
Details
Item
Timing Belt
Industry Number
1728-8M-30E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
216
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.