Timing Belt, 8ME, 30mm x 2880mm PL, 360T
Mfr # 2880-8M-30E
Zoro # G716189027
product price: $62.55
/eaKey Features
Width - Timing Belts
1-1/6 in
Outside Length
113-2/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2880-8M-30E
Zoro #
G716189027
UPC #
199453038309
Country of Origin
China
Dimensions
Width - Timing Belts
1-1/6 in
Outside Length
113-2/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.