Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 30mm x 368mm PL, 46T
Mfr # 368-8M-30E
Zoro # G616190598
product price:Â $7.99
/eaKey Features
Belt Trade Size
8M
Industry Number
368-8M-30E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 368-8M-30E
- Zoro #
- G616190598
- UPC #
- 199453035438
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 30 mm
- Pitch Length
- 368 mm
- Outside Length
- 14-1/2 in
Details
- Item
- Timing Belt
- Industry Number
- 368-8M-30E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 46
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.