Timing Belt, 8ME, 30mm x 800mm PL, 100T
Mfr # 800-8M-30E
Zoro # G916186963
product price: $17.39
/eaKey Features
Width - Timing Belts
1-1/6 in
Outside Length
31-1/2 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-8M-30E
Zoro #
G916186963
UPC #
199453039511
Country of Origin
China
Dimensions
Width - Timing Belts
1-1/6 in
Outside Length
31-1/2 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.