Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 35mm x 1392mm PL, 174T
Mfr # 1392-8M-35E
Zoro # G216185161
product price:Â $44.15
/eaKey Features
Top Width
35mm
Belt Material
Chloroprene Polymer
Outside Length
54-4/5 in
Belt Trade Size
8M
Pitch Length
1392 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1392-8M-35E
Zoro #
G216185161
UPC #
-
Country of Origin
China
Dimensions
Top Width
35mm
Outside Length
54-4/5 in
Belt Trade Size
8M
Pitch Length
1392 mm
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Curvilinear
Pitch
8 mm
Industry Number
1392-8M-35E
Number of Teeth
174
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.