Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 440mm x 2080mm PL, 260T
Mfr # 2080-8M-440E-SLV
Zoro # G516196379
product price:Â $662.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
440mm
Industry Number
2080-8M-440E-SLV
Pitch
8 mm
Pitch Length
2080 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2080-8M-440E-SLV
Zoro #
G516196379
UPC #
199453042214
Country of Origin
China
Dimensions
Top Width
440mm
Pitch Length
2080 mm
Belt Trade Size
8M
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Industry Number
2080-8M-440E-SLV
Pitch
8 mm
Tooth Shape
Curvilinear
Number of Teeth
260
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.