Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 440mm x 2584mm PL, 323T
Mfr # 2584-8M-440E-SLV
Zoro # G416189990
product price:Â $822.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Top Width
440mm
Pitch Length
2584 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2584-8M-440E-SLV
Zoro #
G416189990
UPC #
199453042542
Country of Origin
China
Dimensions
Top Width
440mm
Pitch Length
2584 mm
Belt Trade Size
8M
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Pitch
8 mm
Belt Series
Dura-Sync Torque Elite
Industry Number
2584-8M-440E-SLV
Item
Timing Belt
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
323
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.