Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 440mm x 736mm PL, 92T
Mfr # 736-8M-440E-SLV
Zoro # G116187128
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Trade Size
8M
Tooth Location
One Side
Industry Number
736-8M-440E-SLV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
736-8M-440E-SLV
Zoro #
G116187128
UPC #
199453039368
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
440mm
Pitch Length
736 mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
736-8M-440E-SLV
Number of Teeth
92
Pitch
8 mm
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.