Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 440mm x 848mm PL, 106T
Mfr # 848-8M-440E-SLV
Zoro # G716194915
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Belt Trade Size
8M
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
848-8M-440E-SLV
Zoro #
G716194915
UPC #
199453039672
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
440mm
Pitch Length
848 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Belt Coating
Nylon
Pitch
8 mm
Industry Number
848-8M-440E-SLV
Number of Teeth
106
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.