Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 440mm x 904mm PL, 113T
Mfr # 904-8M-440E-SLV
Zoro # G116188026
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Coating
Nylon
Industry Number
904-8M-440E-SLV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
904-8M-440E-SLV
Zoro #
G116188026
UPC #
199453039849
Country of Origin
China
Dimensions
Top Width
440mm
Belt Trade Size
8M
Pitch Length
904 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Coating
Nylon
Industry Number
904-8M-440E-SLV
Number of Teeth
113
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.