Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 480mm x 2272mm PL, 284T
Mfr # 2272-8M-480E-SLV
Zoro # G616186157
product price:Â $789.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
2272-8M-480E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
480 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2272-8M-480E-SLV
Zoro #
G616186157
UPC #
199453042399
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
480 mm
Pitch Length
2272 mm
Details
Item
Timing Belt
Industry Number
2272-8M-480E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
284
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.