Timing Belt, 8ME, 50mm x 2000mm PL, 250T
Mfr # 2000-8M-50E
Zoro # G416189907
product price: $57.49
/eaKey Features
Width - Timing Belts
2 in
Outside Length
78-3/4 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000-8M-50E
Zoro #
G416189907
UPC #
199453042122
Country of Origin
China
Dimensions
Width - Timing Belts
2 in
Outside Length
78-3/4 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.