Shop D&D
See all product information
Create Account
Timing Belt, 8MUS, 100mm x 1440mm PL, 180T
Mfr # 1440-8MUS-100
Zoro # G816186162
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Belt Material
Urethane
Outside Length
56-2/3 in
Industry Number
1440-8MUS-100
Belt Trade Size
8MUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1440-8MUS-100
Zoro #
G816186162
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Outside Length
56-2/3 in
Belt Trade Size
8MUS
Pitch Length
1440 mm
Details
Belt Material
Urethane
Industry Number
1440-8MUS-100
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque US
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
180
Reinforcing Cord Material
Steel
Pitch
8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.