Shop D&D
See all product information
Create Account
Timing Belt, 8MUS, 30mm x 1440mm PL, 180T
Mfr # 1440-8M-30US
Zoro # G716186026
product price:Â $86.99
/eaKey Features
Top Width
30mm
Belt Material
Urethene
Outside Length
56-2/3 in
Tooth Shape
Curvilinear
Pitch Length
1440 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1440-8M-30US
Zoro #
G716186026
UPC #
190859151579
Country of Origin
China
Dimensions
Top Width
30mm
Outside Length
56-2/3 in
Pitch Length
1440 mm
Belt Trade Size
8MUS
Details
Belt Material
Urethene
Tooth Shape
Curvilinear
Reinforcing Cord Material
Steel
Industry Number
1440-8M-30US
Belt Series
Dura-Sync Torque US
Number of Teeth
180
Item
Timing Belt
Pitch
8 mm
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.