Zoro Homepage

Timing Belt, AT5R, 75mm x 390mm PL, 78T

  • Mfr # 75AT5/390R

  • Zoro # G616199775


product price: $32.59
/ea

Key Features

Width - Timing Belts
3 in
Material
FIBERGLASS
Outside Length
15-2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75AT5/390R
Zoro #
G616199775
UPC #
190859190219
Country of Origin
China

Dimensions

Width - Timing Belts
3 in
Outside Length
15-2/5 in

Details

Material
FIBERGLASS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.