Zoro Homepage

Timing Belt, AT5US, 22mm x 860mm PL, 172T

  • Mfr # 22AT5/860US

  • Zoro # G416187859


product price: $35.75
/ea

Key Features

Width - Timing Belts
6/7 in
Material
Steel
Outside Length
33-8/9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22AT5/860US
Zoro #
G416187859
UPC #
190859217862
Country of Origin
China

Dimensions

Width - Timing Belts
6/7 in
Outside Length
33-8/9 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.