Zoro Homepage

Timing Belt, AT5US, 380mm x 455mm PL, 91T

  • Mfr # 380AT5/455US

  • Zoro # G816197489


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
15 in
Outside Length
17-8/9 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380AT5/455US
Zoro #
G816197489
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
15 in
Outside Length
17-8/9 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.