Shop D&D
See all product information
Create Account
Timing Belt, D14ME, 55mm x 1778mm PL, 127T
Mfr # D1778-14M-55E
Zoro # G716192096
product price:Â $368.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D14M
Industry Number
D1778-14M-55E
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1778-14M-55E
- Zoro #
- G716192096
- UPC #
- 199453050240
- Country of Origin
- China
Dimensions
- Belt Trade Size
- D14M
- Top Width
- 55 mm
- Pitch Length
- 1778 mm
- Outside Length
- 70 in
Details
- Item
- Timing Belt
- Industry Number
- D1778-14M-55E
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 14 mm
- Number of Teeth
- 127
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dual Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.