Shop D&D
See all product information
Create Account
Timing Belt, D14ME, 85mm x 3150mm PL, 225T
Mfr # D3150-14M-85E
Zoro # G916202335
product price:Â $1,008.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D14M
Industry Number
D3150-14M-85E
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D3150-14M-85E
Zoro #
G916202335
UPC #
199453050714
Country of Origin
China
Dimensions
Belt Trade Size
D14M
Top Width
85 mm
Pitch Length
3150 mm
Details
Item
Timing Belt
Industry Number
D3150-14M-85E
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
14 mm
Number of Teeth
225
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.