Shop D&D
See all product information
Create Account
Timing Belt, D5M, 200mm x 550mm PL, 110T
Mfr # D550-5M-200-SLV
Zoro # G916203172
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D5M
Industry Number
D550-5M-200-SLV
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D550-5M-200-SLV
- Zoro #
- G916203172
- UPC #
- 199453020052
- Country of Origin
- China
Dimensions
- Belt Trade Size
- D5M
- Top Width
- 200 mm
- Pitch Length
- 550 mm
- Outside Length
- 21-2/3 in
Details
- Item
- Timing Belt
- Industry Number
- D550-5M-200-SLV
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 110
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.