Shop D&D
See all product information
Create Account
Timing Belt, D5M, 5mm x 615mm PL, 123T
Mfr # D615-5M-05
Zoro # G016205823
product price:Â $7.99
/eaKey Features
Top Width
5mm
Belt Material
Chloroprene Polymer
Outside Length
24-1/5 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D615-5M-05
Zoro #
G016205823
UPC #
-
Country of Origin
China
Dimensions
Top Width
5mm
Outside Length
24-1/5 in
Pitch Length
615 mm
Belt Trade Size
D5M
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
123
Pitch
5 mm
Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
D615-5M-05
Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.