Shop D&D
See all product information
Create Account
Timing Belt, D5ME, 200mm x 830mm PL, 166T
Mfr # D830-5M-200E-SLV
Zoro # G616194657
product price:Â $316.99
/ea
Free Shipping & Returns
Key Features
Top Width
200mm
Belt Material
Chloroprene Polymer
Industry Number
D830-5M-200E-SLV
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D830-5M-200E-SLV
Zoro #
G616194657
UPC #
199453047417
Country of Origin
China
Dimensions
Top Width
200mm
Belt Trade Size
D5M
Pitch Length
830 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
D830-5M-200E-SLV
Tooth Shape
Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque Elite
Belt Coating
Nylon
Pitch
5 mm
Tooth Location
Two Sides
Number of Teeth
166
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.