Shop D&D
See all product information
Create Account
Timing Belt, D5ME, 200mm x 880mm PL, 176T
Mfr # D880-5M-200E-SLV
Zoro # G516194689
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D5M
Industry Number
D880-5M-200E-SLV
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D880-5M-200E-SLV
- Zoro #
- G516194689
- UPC #
- 199453047462
- Country of Origin
- China
Dimensions
- Belt Trade Size
- D5M
- Top Width
- 200 mm
- Pitch Length
- 880 mm
Details
- Item
- Timing Belt
- Industry Number
- D880-5M-200E-SLV
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 176
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dual Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.