Zoro Homepage

Timing Belt, D8M, 180mm x 3280mm PL, 410T

  • Mfr # D3280-8M-180

  • Zoro # G016204000


product price: $1,325.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
7 in
Material
Fiberglass
Outside Length
129 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team