Shop D&D
See all product information
Create Account
Timing Belt, D8M, 38mm x 1920mm PL, 240T
Mfr # D1920-8M-38
Zoro # G616194022
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Top Width
38mm
Belt Material
Chloroprene Polymer
Outside Length
75-3/5 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1920-8M-38
Zoro #
G616194022
UPC #
-
Country of Origin
China
Dimensions
Top Width
38mm
Outside Length
75-3/5 in
Belt Trade Size
D8M
Pitch Length
1920 mm
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque
Item
Timing Belt
Industry Number
D1920-8M-38
Pitch
8 mm
Number of Teeth
240
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.